missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Leaf Weight
Leaf Weight is available in aluminum or nickel silver and comes in a case for protection.
107.00 EUR
Specifications
Product Type | Calibration Mass |
---|---|
Certifications/Compliance | DAkkS Certificate |
Classification | OIML F1 |
Material | Aluminum, Nickel Silver, Stainless Steel |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
16383136
|
Sartorius
YCW013-02 |
1 mg |
107.00 EUR
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
16303146
|
Sartorius
YCW053-02 |
5 mg |
107.00 EUR
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
16313146
|
Sartorius
YCW123-02 |
20 mg |
107.00 EUR
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
16323146
|
Sartorius
YCW153-02 |
50 mg |
107.00 EUR
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Description
- F1 weights sets from 1 mg to 10 kg
- Up to 500 mg leaf weights, Material: Aluminium, Density: 2.7 g/cm3
- Leaf weights 1 to 5 g, Material: Nickel Silver, Density: 8.7 g/cm3
- Leaf weights 10 to 500 mg, Material: Special steel, non-magnetizable, density 8.0 g/cm3, highly corrosion-resistant, knob weights highly polished, in wooden case
- Packaging of the weights:
- From 1 mg up to 500 mg in a plastic case
- Up to 20 g in a plastic case
- From 50 g and up in a wooden case
- From 1 kg, additionally supplied with gloves
- Service weight set in a plastic carrying case
Specifications
Calibration Mass | |
DAkkS Certificate | |
OIML F1 | |
Aluminum, Nickel Silver, Stainless Steel |