Learn More
Hanna Instruments™ Infared Thermometer, Non-Contact
Provides non-invasive surface temperature measurement. Hanna Instruments™ Infared Thermometer, Non-Contact is useful with products that are sealed/pre-wrapped, when the surface temperature is high, for difficult-to-reach places or to limit contact due to hygiene requirements.
Brand: Hanna Instruments™ HI9955000
Additional Details : Weight : 0.01000kg
Description
The HI 99550 digital infrared thermometer is designed with a wrist-strap and ergonomic shape for greater ease of use. The fast response time and the HOLD function make it particularly attractive for repetitive tests in the factory or on the production line. The HI 99550 is very practical with an instantaneous response time and can translate into substantial savings.
In order to measure the temperature, simply point to the product or the spot and hold down the measurement key. The measured value will be immediately displayed on the LCD.
Specifications
143 x 80 x 38 mm (5.6 x 3.2 x 1.5 in.) | |
Max. 95% | |
1 sec. | |
11.3 oz. | |
150 hr. | |
±2% of reading or ±2°C |
0.95 | |
Battery and instructions | |
1°C | |
320 g | |
9 V | |
LCD |