missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing™ GF-8202MD High-Capacity Precision Balance
Diverse selection of external cal models with a broad range of capacities and resolutions.
Brand: A&D Weighing™ GF-8202MD
Additional Details : Weight : 8.30000kg
Description
- IP65 dust and waterproof External models
- Automatic minimum weight calculation with either ECL or an actual, external weight
- Alert function to ensure that the measured quantity is not smaller than the set minimum weight
- User access control (UAC) that password-protects the balance from misuse
- Impact shock detection (ISD) providing feedback to prevent damage to the weight sensor
- Shock logging function that records up to 50 adverse impact loads with a timestamp for later inspection
- Flow rate display (FRD) that makes calculating and recording flow rates easier and more accurate
- Cushioning under the weighing pan to mitigate impact shocks significantly
- Flow rate comparator that indicates whether the flow rate is within the designated limits
- Statistical calculation function (SCF) to facilitate the analysis of measurements
- Gross/Net/Tare output
- Tare memory function that saves the tare value in non-volatile memory
- Selectable response characteristics for trading weighing speed for higher display stability or vice versa
- GLP/GMP/GCP/ISO compliant output to meet documentation requirements
- Universal Flexi Coms (UFC) to customize printout content and layout
- Data memory function to save weighing results, calibration results, unit masses to be used in counting mode, etc., in the device itself
- Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function
- Percent mode function for target weighing or checking sample variation
- Animal weighing (average and hold) function for weighing moving objects
- Five-level comparator function with buzzer
- Auto power ON and OFF functions
- Density determination function
- Underhook for weighing a magnetic material as well as measuring density
Specifications
RS-232 | |
RS-232C (D-Sub 9P), Dual Mode USB | |
Reverse backlit LCD | |
Display Cover, AC Adapter, 1.8 m USB Cable, Simple Breeze Break | |
Manual | |
Die Cast Aluminum | |
Rectangle | |
±3 ppm/°C | |
41°F to 104°F | |
Precision Balance | |
Weigh, Count, Percent, Hold, Density | |
10.63 in. | |
270 mm | |
111 mm | |
8.3 in. | |
21 cm | |
8.3 kg | |
50/60 Hz |
CE, UKCA, GLP/GMP | |
2.2 kg/8.2 kg | |
0.01 g/0.1 g | |
IP65 | |
±0.02 g/±0.1 g | |
1.5 sec. | |
0.01 g/0.05 g | |
1.5 sec. | |
5°C to 40°C | |
4 Years | |
11.8 in. | |
300 mm | |
4.4 in. | |
14 in. | |
356 mm | |
18.29 lb. | |
100/240 V |