Learn More
BTX™ Enhancer 3000 Monitoring System Oscilloscope, Keysight EDUX1002A Without 1X/10X Low Voltage Probes
Monitor critical parameters while performing electroporation applications with the Enhancer 3000 Monitoring System Oscilloscope, Keysight EDUX1002A without 1X/10X Low Voltage Probes.
Brand: BTX™ 450064
Additional Details : Weight : 1.80000kg
Description
This monitoring systems allows researchers to maintain efficiencies, optimize both electrical and biological parameters, view sample runs, troubleshoot possible problems and easily perform routine quality control.
- Confirms and tracks all key electroporation parameters including waveform, pulse lengths, peak amplitude, pulse intervals, field strength and AC duration
- Monitors all waveforms for optimization or troubleshooting of electroporation parameters
- Facilitates calculation of field strength, pulse length, pulse duration or frequency
- Safe connections protect user from exposure to high voltage
- ± 7000 V (DC+Peak AC) or 2500 Vrms at 1/100 and 1/1000 (input voltage)
- 2-Channel, 50 mHz
Specifications
Monitor Critical Parameters While Performing Electroporation Applications | |
50 MHz | |
Electroporation accessory | |
LCD | |
3.8 cm | |
8 in. | |
14°F to 104°F | |
25 to 85% RH | |
8.3 cm | |
Retractable Sheath Banana Plug | |
Constant, Linear, Non-linear |
Compatible with The ECM™ 630, ECM™ 830, Gemini X2, ECM 2001+ and ECM™ 2001 | |
BTX Electroporation | |
Enhancer 3000 Oscilloscope | |
1.5 in. | |
Enhancer 3000 Oscilloscope and Keysight EDU x 1002 A without 1 X/10 x Low Voltage Probes | |
20.3 cm | |
-10°C to +40°C | |
3.3 in. | |
Non-sterile | |
Digital User |