missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ In-line Refractometer, Model PRM-100α

Incorporated in piping of manufacturing plants, liquid mixing devices, and washing apparatuses to continuously measure the concentration of various liquids. The ATAGO™ In-line Refractometer, Model PRM-100α measures the refraction of light generated between the prism surface and a liquid sample.

Brand:  ATAGO™ 3574


Additional Details : Weight : 0.10000kg

Product Code. 11436298

  • 10220.00 EUR / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

  • Equipped with Automatic Temperature Compensation feature
  • Wider 0.0 to 100.00% Brix range
  • Two options for setting the minimum indication decimal place
  • Simple two-piece construction: detection section and operation display section
  • Easy-to-read color display panel
  • User scales can be inputted
  • Calibration with water
  • Digital display
Specifications

Specifications

In-Line Refractometer
1.32000 to 1.55700
Refractive index: ±0.00010 Brix: ±0.05%
Brix, Refractive Index
Accessories
  • Detection section - display section connecting cable (Standard 15m) Recorder output cable (4-20mA) (Standard 10m) Clamp band (for use in mounting a sample inlet unit) O-ring (for use in mounting a sample inlet unit)
0.00 to 100.00 Brix
PRM-100α
Refractive index (nD) : 0.0001 or 0.00001Brix : 0.1 or 0.01% (by selection)
Control of mixing, concentration, fermentation, and control of the concentration of water-based or alkali-based detergent
5°C to 100°C (Clean-in-process (CIP) up to 130°C for no more than 30 minutes)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers