missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Zipper Equipment Cover

Ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

4095.00 EUR - 7215.00 EUR

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Zip Closure
Color White
Disposable Single-use
View More Specs

Products 3
Product Code Brand Dimensions (L x W x H) Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) Price Quantity & Availability  
17758277
View Documents Promotion Details
Keystone Cleanroom Products
COV-TVK-302456Z1
30 x 24 x 56 in.
4095.00 EUR
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 27-06-2024
to see stock.
Add to basket
 
17708307
View Documents Promotion Details
Keystone Cleanroom Products
COV-TVK-502872Z2WP4
50 x 28 x 72 in.
4470.00 EUR
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 11-07-2024
to see stock.
Add to basket
 
17758307
View Documents Promotion Details
Keystone Cleanroom Products
COV-TVK-545480Z2CP4
54 x 54 x 80 in.
7215.00 EUR
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 11-07-2024
to see stock.
Add to basket
 
Description

Description

  • Keeps Cleaned Equipment Clean and Protected from Contamination
  • Breathable
  • Form Fitting, Fast and Consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
Zip Closure
Single-use
Pharmaceutical Equipment
Non-sterile
<250°F
COC
White
Steam Sterilization
Tyvek
Steam
<125°C
Videos
SDS
Documents

Documents

Product Certifications